- Series E Radially Assembled Retaining Ring
- 0.625 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Thickness | 0.042 in |
| Tape Width | 2 in |
| Series | E |
| Clearance Installed in Groove | 0.96 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 1441 lbf |
| Length of Stack | 12.5 in |
| Outside Dia. | 0.94 in |
| Tape Length of Stack | 12.5 in |
| Plating | Zinc |
| Edge Margin | 0.14 in |
| Finish | Zinc Dichromate |
| Material | Carbon Steel |
| Groove Depth | 0.07 in |
| Type | Radially Assembled |
| Limiting Speed | 12000 rpm |
| Inch/Metric | Inch |
| Shaft Dia. | 0.625 in |
| Load Capacity [Max] | 1420 lbs |
| Thrust Groove Safety Factor of 2 Pg Lb | 1050 lbf |
| Package Type | Loose |
| RPM Limit | 12000 rpm |
| Tape Rings Stack | 250 |
| Weight | 0.016 LB |
| EAN or UPC | 721717007396 |

