- 3/4" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Outside Dia. | 1.12 in |
| Groove Depth | 0.085 in |
| Clearance Installed in Groove | 1.14 in |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Package Type | Loose |
| Tape Rings Stack | 250 |
| Thrust Groove Safety Factor of 2 Pg Lb | 1500 lbf |
| Series | E |
| Limiting Speed | 10500 rpm |
| Plating | N/A |
| Thrust Ring Safety Factor of 3 Pr Lb | 2030 lbf |
| Tape Width | 2 in |
| RPM Limit | 10500 rpm |
| Shaft Dia. | 0.750 in |
| Finish | None |
| Edge Margin | 0.17 in |
| Tape Length of Stack | 12.5 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Type | Radially Assembled |
| Load Capacity [Max] | 2000 lbs |
| Length of Stack | 12.5 in |
| Weight | 0.029 LB |
| EAN or UPC | 721717054178 |

