- Series E Radially Assembled Retaining Ring
- 0.750 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Tape Rings Stack | 250 |
| Tape Length of Stack | 12.5 in |
| Shaft Dia. | 0.750 in |
| Series | E |
| Thickness | 0.05 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1500 lbf |
| Outside Dia. | 1.12 in |
| Material | Carbon Steel |
| Edge Margin | 0.17 in |
| Inch/Metric | Inch |
| Package Type | Stacked |
| Limiting Speed | 10500 rpm |
| Thrust Ring Safety Factor of 3 Pr Lb | 2030 lbf |
| Tape Width | 2 in |
| Plating | Phosphate |
| Finish | Phosphate |
| RPM Limit | 10500 rpm |
| Load Capacity [Max] | 2000 lbs |
| Groove Depth | 0.085 in |
| Clearance Installed in Groove | 1.14 in |
| Length of Stack | 12.5 in |
| Type | Radially Assembled |
| Weight | 0.029 LB |
| EAN or UPC | 721717004296 |

