- Series E Radially Assembled Retaining Ring
- 0.750 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Clearance Installed in Groove | 1.14 in |
| Series | E |
| Shaft Dia. | 0.750 in |
| RPM Limit | 10500 rpm |
| Length of Stack | 12.5 in |
| Type | Radially Assembled |
| Load Capacity [Max] | 2000 lbs |
| Limiting Speed | 10500 rpm |
| Package Type | Stacked |
| Groove Depth | 0.085 in |
| Thickness | 0.05 in |
| Finish | Zinc Dichromate |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Plating | Zinc |
| Outside Dia. | 1.12 in |
| Weight | 0.029 LB |
| EAN or UPC | 721717009451 |

