- Series E Radially Assembled Retaining Ring
- 0.750 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Series | E |
| Thickness | 0.05 in |
| Plating | Zinc |
| Thrust Ring Safety Factor of 3 Pr Lb | 2030 lbf |
| Inch/Metric | Inch |
| Package Type | Loose |
| Tape Rings Stack | 250 |
| Length of Stack | 12.5 in |
| Load Capacity [Max] | 2000 lbs |
| Tape Width | 2 in |
| Outside Dia. | 1.12 in |
| Edge Margin | 0.17 in |
| Tape Length of Stack | 12.5 in |
| Limiting Speed | 10500 rpm |
| Clearance Installed in Groove | 1.14 in |
| Type | Radially Assembled |
| Shaft Dia. | 0.750 in |
| Groove Depth | 0.085 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1500 lbf |
| RPM Limit | 10500 rpm |
| Material | Carbon Steel |
| Finish | Zinc Dichromate |
| Weight | 0.029 LB |
| EAN or UPC | 721717000922 |

