- 7/8" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Thickness | 0.05 in |
| Finish | None |
| Tape Width | 1 1/2 in |
| Tape Rings Stack | 200 |
| Plating | N/A |
| Load Capacity [Max] | 2350 lbs |
| Length of Stack | 11 in |
| Inch/Metric | Inch |
| Series | E |
| Thrust Groove Safety Factor of 2 Pg Lb | 2050 lbf |
| Tape Length of Stack | 11 in |
| Clearance Installed in Groove | 1.32 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 2385 lbf |
| Type | Radially Assembled |
| Shaft Dia. | 0.875 in |
| RPM Limit | 9000 rpm |
| Package Type | Loose |
| Edge Margin | 0.2 in |
| Limiting Speed | 9000 rpm |
| Outside Dia. | 1.3 in |
| Groove Depth | 0.1 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Weight | 0.019 LB |
| EAN or UPC | 721717019238 |

