- Series E Radially Assembled Retaining Ring
- 0.875 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Load Capacity [Max] | 2350 lbs |
| Thrust Ring Safety Factor of 3 Pr Lb | 2385 lbf |
| RPM Limit | 9000 rpm |
| Length of Stack | 11 in |
| Thickness | 0.05 in |
| Type | Radially Assembled |
| Thrust Groove Safety Factor of 2 Pg Lb | 2050 lbf |
| Inch/Metric | Inch |
| Limiting Speed | 9000 rpm |
| Shaft Dia. | 0.875 in |
| Edge Margin | 0.2 in |
| Groove Depth | 0.1 in |
| Tape Width | 1 1/2 in |
| Finish | Phosphate |
| Tape Rings Stack | 200 |
| Clearance Installed in Groove | 1.32 in |
| Tape Length of Stack | 11 in |
| Series | E |
| Outside Dia. | 1.3 in |
| Material | Carbon Steel |
| Plating | Phosphate |
| Package Type | Loose |
| Weight | 0.019 LB |
| EAN or UPC | 721717019290 |

