- Series E Radially Assembled Retaining Ring
- 0.875 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Series | E |
| Load Capacity [Max] | 2350 lbs |
| Groove Depth | 0.1 in |
| Material | Carbon Steel |
| Package Type | Stacked |
| Type | Radially Assembled |
| Length of Stack | 11 in |
| Outside Dia. | 1.3 in |
| Shaft Dia. | 0.875 in |
| Limiting Speed | 9000 rpm |
| Inch/Metric | Inch |
| Plating | Zinc |
| Clearance Installed in Groove | 1.32 in |
| Thickness | 0.05 in |
| Finish | Zinc Dichromate |
| Weight | 0.038 LB |
| EAN or UPC | 721717003152 |

