- 3/32" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Type | Radially Assembled |
| Length of Stack | 3.75 in |
| Plating | N/A |
| Finish | None |
| Clearance Installed in Groove | 0.2 in |
| Shaft Dia. | 0.094 in |
| Outside Dia. | 0.187 in |
| Package Type | Stacked |
| Thrust Groove Safety Factor of 2 Pg Lb | 20 lbf |
| RPM Limit | 36000 rpm |
| Tape Width | 1 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 46 lbf |
| Groove Depth | 0.01 in |
| Limiting Speed | 36000 rpm |
| Thickness | 0.015 in |
| Tape Rings Stack | 250 |
| Load Capacity [Max] | 45 lbs |
| Inch/Metric | Inch |
| Series | E |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Edge Margin | 0.02 in |
| Tape Length of Stack | 3.75 in |
| Weight | 0.001 LB |
| EAN or UPC | 721717007105 |

