Series RE Radially Assembled External Reinforced Retaining Ring
Item #101605398
each
Series RE Radially Assembled Retaining Ring
0.188 in Shaft Size
0.025 in Thick
Carbon Steel
Phosphate Finish
description
The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.
features
Radially installed into machined grooves on shafts (external)
Accommodate lower thrust loadings than axial retaining rings
Do not have lug holes: Easy to install using retaining ring applicators
Provide protruding “shoulders” for effective retention of assemblies
Economical alternative to Axially Assembled external tapered section rings
Tape Rings Stack
250
Package Type
Stacked
Series
RE
Thrust Ring Safety Factor of 3 Pr Lb
183 lbf
Shaft Dia.
0.188 in
Tape Length of Stack
6.25 in
Finish
Phosphate
Load Capacity [Max]
180 lbs
Limiting Speed
50000 rpm
Clearance Installed in Groove
0.39 in
Outside Dia.
0.375 in
Thrust Groove Safety Factor of 2 Pg Lb
50 lbf
Groove Depth
0.02 in
Plating
Phosphate
Thickness
0.025 in
Length of Stack
6.25 in
Inch/Metric
Inch
RPM Limit
50000 rpm
Type
Radially Assembled
Edge Margin
0.04 in
Tape Width
5/8 in
Material
Carbon Steel
Weight
0.001 LB
EAN or UPC
721717018811
We're here for you
with Service Centers across the country - We have your back