Skip to content Skip to navigation menu
Series RE Radially Assembled External Reinforced Retaining Ring

RE-18ST PA

Series RE Radially Assembled External Reinforced Retaining Ring
Item #101605398
  • Series RE Radially Assembled Retaining Ring
  • 0.188 in Shaft Size
  • 0.025 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series RE Radially Assembled External Reinforced Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series RE Radially Assembled Retaining Ring
  • 0.188 in Shaft Size
  • 0.025 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • The RE retaining ring is a reinforced version of the E ring which will accommodate higher thrust loadings and rpm. RE rings function in the same size grooves as regular E rings, allowing you to change from one to the other without re-engineering the application.

features

  • Radially installed into machined grooves on shafts (external)
  • Accommodate lower thrust loadings than axial retaining rings
  • Do not have lug holes: Easy to install using retaining ring applicators
  • Provide protruding “shoulders” for effective retention of assemblies
  • Economical alternative to Axially Assembled external tapered section rings
Finish Phosphate
Plating Phosphate
Clearance Installed in Groove 0.39 in
Inch/Metric Inch
Shaft Dia. 0.188 in
Material Carbon Steel
Thickness 0.025 in
Groove Depth 0.02 in
Outside Dia. 0.375 in
Series RE
Load Capacity [Max] 180 lbs
Package Type Loose
Type Radially Assembled
Limiting Speed 50000 rpm
Length of Stack 6.25 in
Weight 0.01 LB
EAN or UPC 721717016657
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison