- Series SE Radially Assembled Retaining Ring
- 1.375 in Shaft Size
- 0.062 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Type | Radially Assembled |
| Series | SE |
| Material | Carbon Steel |
| Limiting Speed | 4000 rpm |
| Outside Dia. | 1.875 in |
| Groove Depth | 0.072 in |
| Plating | Phosphate |
| Clearance Installed in Groove | 1.92 in |
| Tape Rings Stack | 0 |
| Thickness | 0.062 in |
| Load Capacity [Max] | 60 lbs |
| Finish | Phosphate |
| Thrust Groove Safety Factor of 2 Pg Lb | 2350 lbf |
| Thrust Ring Safety Factor of 3 Pr Lb | 4162 lbf |
| RPM Limit | 4000 rpm |
| Inch/Metric | Inch |
| Shaft Dia. | 1.375 in |
| Edge Margin | 0.144 in |
| Package Type | Loose |
| Weight | 0.038 LB |
| EAN or UPC | 721717116784 |

