- 7/32" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Tape Width | 1 in |
| Package Type | Stacked |
| Edge Margin | 0.03 in |
| Groove Depth | 0.015 in |
| Type | Radially Assembled |
| Plating | N/A |
| Length of Stack | 6.25 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 75 lbf |
| Shaft Dia. | 0.219 in |
| Limiting Speed | 26000 rpm |
| Tape Rings Stack | 250 |
| Outside Dia. | 0.437 in |
| Series | SE |
| Finish | None |
| Clearance Installed in Groove | 0.45 in |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Load Capacity [Max] | 225 lbs |
| Thickness | 0.025 in |
| Inch/Metric | Inch |
| Thrust Ring Safety Factor of 3 Pr Lb | 228 lbf |
| RPM Limit | 26000 rpm |
| Tape Length of Stack | 6.25 in |
| Weight | 0.012 LB |
| EAN or UPC | 721717003817 |

