- Series SE Radially Assembled Retaining Ring
- 0.219 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Zinc Dichromate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Shaft Dia. | 0.219 in |
| Inch/Metric | Inch |
| Material | Carbon Steel |
| Package Type | Loose |
| Load Capacity [Max] | 225 lbs |
| Plating | Zinc |
| Clearance Installed in Groove | 0.45 in |
| Type | Radially Assembled |
| Groove Depth | 0.015 in |
| Series | SE |
| Finish | Zinc Dichromate |
| Outside Dia. | 0.437 in |
| Thickness | 0.025 in |
| Limiting Speed | 26000 rpm |
| Length of Stack | 6.25 in |
| Weight | 0.011 LB |
| EAN or UPC | 721717031834 |

