- 5/16" Shaft, Stainless Steel, Radially Assembled Type, Stacked
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Edge Margin | 0.062 in |
| Outside Dia. | 0.5 in |
| Clearance Installed in Groove | 0.52 in |
| Load Capacity [Max] | 325 lbs |
| Thrust Ring Safety Factor of 3 Pr Lb | 330 lbf |
| RPM Limit | 22000 rpm |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Tape Width | 1 1/4 in |
| Tape Rings Stack | 250 |
| Thickness | 0.025 in |
| Limiting Speed | 22000 rpm |
| Length of Stack | 6.25 in |
| Plating | N/A |
| Thrust Groove Safety Factor of 2 Pg Lb | 225 lbf |
| Package Type | Stacked |
| Finish | None |
| Groove Depth | 0.031 in |
| Tape Length of Stack | 6.25 in |
| Series | SE |
| Type | Radially Assembled |
| Inch/Metric | Inch |
| Shaft Dia. | 0.312 in |
| Weight | 0.015 LB |
| EAN or UPC | 721717023402 |

