- Series SE Radially Assembled Retaining Ring
- 0.312 in Shaft Size
- 0.025 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Tape Width | 1 1/4 in |
| Length of Stack | 6.25 in |
| Tape Length of Stack | 6.25 in |
| Tape Rings Stack | 250 |
| Package Type | Stacked |
| Load Capacity [Max] | 325 lbs |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 3 Pr Lb | 330 lbf |
| RPM Limit | 22000 rpm |
| Edge Margin | 0.062 in |
| Groove Depth | 0.031 in |
| Shaft Dia. | 0.312 in |
| Series | SE |
| Material | Carbon Steel |
| Type | Radially Assembled |
| Outside Dia. | 0.5 in |
| Limiting Speed | 22000 rpm |
| Thickness | 0.025 in |
| Finish | Phosphate |
| Inch/Metric | Inch |
| Thrust Groove Safety Factor of 2 Pg Lb | 225 lbf |
| Clearance Installed in Groove | 0.52 in |
| Weight | 0.014 LB |
| EAN or UPC | 721717024331 |

