- 3/4" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Clearance Installed in Groove | 1.02 in |
| Thickness | 0.05 in |
| Package Type | Loose |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Inch/Metric | Inch |
| Type | Radially Assembled |
| Load Capacity [Max] | 1900 lbs |
| Groove Depth | 0.062 in |
| Series | SE |
| Outside Dia. | 1 in |
| Finish | None |
| Length of Stack | 12.5 in |
| Plating | N/A |
| Limiting Speed | 11000 rpm |
| Shaft Dia. | 0.750 in |
| Weight | 0.018 LB |
| EAN or UPC | 721717044346 |

