- Series SE Radially Assembled Retaining Ring
- 0.750 in Shaft Size
- 0.05 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Package Type | Stacked |
| Series | SE |
| Material | Carbon Steel |
| Load Capacity [Max] | 1900 lbs |
| Shaft Dia. | 0.750 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1100 lbf |
| Groove Depth | 0.062 in |
| Edge Margin | 0.124 in |
| Type | Radially Assembled |
| Thrust Ring Safety Factor of 3 Pr Lb | 1979 lbf |
| Inch/Metric | Inch |
| Thickness | 0.05 in |
| Clearance Installed in Groove | 1.02 in |
| Outside Dia. | 1 in |
| Tape Rings Stack | 250 |
| Tape Length of Stack | 12.5 in |
| Length of Stack | 12.5 in |
| Finish | Phosphate |
| Limiting Speed | 11000 rpm |
| RPM Limit | 11000 rpm |
| Tape Width | 2 in |
| Plating | Phosphate |
| Weight | 0.032 LB |
| EAN or UPC | 721717018453 |

