- 1" Shaft, Stainless Steel, Radially Assembled Type, Loose
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Tape Width | 1.5 in |
| Shaft Dia. | 0.984 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 1750 lbf |
| Thickness | 0.05 in |
| Limiting Speed | 6500 rpm |
| Inch/Metric | Inch |
| Edge Margin | 0.148 in |
| Package Type | Loose |
| Load Capacity [Max] | 2700 lbs |
| Material | Stainless Steel (PH15-7, PH17-7) |
| Plating | N/A |
| RPM Limit | 6500 rpm |
| Tape Length of Stack | 11 in |
| Finish | None |
| Thrust Ring Safety Factor of 3 Pr Lb | 2639 lbf |
| Groove Depth | 0.082 in |
| Type | Radially Assembled |
| Clearance Installed in Groove | 1.53 in |
| Series | SE |
| Tape Rings Stack | 200 |
| Outside Dia. | 1.5 in |
| Length of Stack | 11 in |
| Weight | 0.023 LB |
| EAN or UPC | 721717108512 |

