- Series SE Radially Assembled Retaining Ring
- 0.094 in Shaft Size
- 0.015 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Package Type | Stacked |
| Type | Radially Assembled |
| Load Capacity [Max] | 45 lbs |
| Outside Dia. | 0.23 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 20 lbf |
| Length of Stack | 3.75 in |
| Plating | Phosphate |
| Edge Margin | 0.02 in |
| RPM Limit | 36000 rpm |
| Series | SE |
| Finish | Phosphate |
| Tape Length of Stack | 3.75 in |
| Groove Depth | 0.01 in |
| Inch/Metric | Inch |
| Tape Rings Stack | 250 |
| Thickness | 0.015 in |
| Limiting Speed | 36000 rpm |
| Tape Width | 3/8 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 46 lbf |
| Material | Carbon Steel |
| Clearance Installed in Groove | 0.245 in |
| Shaft Dia. | 0.094 in |
| Weight | 0.002 LB |
| EAN or UPC | 721717033678 |

