- Series SHI Axially Assembled Retaining Ring
- 0.750 in Shaft Size
- 0.042 in Thick
- Carbon Steel
- Phosphate Finish
description
- Axially assembled, external inverted
- Functions like an SH ring on a shaft, only the lugs are “reversed.” This version reduces the distance the lugs of the standard SH extend beyond the circumference of the shaft. The shaft can then be used in an application where clearance is minimal.
features
- Axially installed on shafts (external)
- Have lug holes for ease of installation/removal
- Make uniform contact when released in a groove
- Can accommodate higher thrust loadings
- Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
| Package Type | Loose |
| Load Capacity [Max] | 1000 lbs |
| Series | SHI |
| Shaft Dia. | 0.750 in |
| Plating | Phosphate |
| Thrust Ring Safety Factor of 4 Pr Lb | 2538 lbf |
| Type | Axially Assembled |
| Load Capacity @ 100 KM | 1000 lbf |
| Hole Dia. | 0.042 in |
| Load Capacity of Ring | 2538 lbf |
| Material | Carbon Steel |
| Clearance Expanded Over Shaft | 0.99 in |
| Clearance Released Over Shaft | 0.95 in |
| Finish | Phosphate |
| Clearance Installed in Groove | 0.95 in |
| Thrust Groove Safety Factor of 2 Pg Lb | 600 lbf |
| Inch/Metric | Inch |
| RPM Limit | 26500 rpm |
| Groove Depth | 0.023 in |
| Thickness | 0.042 in |
| Edge Margin | 0.069 in |
| Weight | 0.25 LB |
| EAN or UPC | 721717033012 |

