Skip to content Skip to navigation menu
Series VHO Axially Assembled Internal Beveled Retaining Ring

VHO-137ST PA

Series VHO Axially Assembled Internal Beveled Retaining Ring
Item #101554154
  • Series VHO
  • 1.375 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series VHO Axially Assembled Internal Beveled Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VHO
  • 1.375 in Housing Bore
  • 0.050 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • These rings look exactly like their HO counterpart, only they have a 15° angle on the outer edge. This combines with a complementary groove angle to eliminate endplay by wedging itself between the groove and the retained part.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Series VHO
Gap Width Ring In Groove 0.219 in
Package Type Loose
Plating Phosphate
Inch/Metric Inch
Lug Height 0.18 in
Type Axially Assembled
End Play Take-Up 0.007 in
Clearance Dia. Released In Groove 1.03 in
Material Carbon Spring Steel
Thrust Ring Safety Factor of 4 Pr Lb 9846 lbf
Load Capacity [Max] 2400 lbs
Edge Margin 0.075 in
Thickness Beveled End 0.038 in
Hole Dia. 0.078 in
Clearance Compressed in Housing 0.99 in
Housing Diameter 1.375 in
Thrust Groove Safety Factor of 2 Pg Lb 2900 lbf
Thickness 0.050 in
Groove Depth 0.05 in
Weight 0.012 LB
EAN or UPC 721717018682
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison