Skip to content Skip to navigation menu
Series VHO Axially Assembled Internal Beveled Retaining Ring

VHO-156ST SP1 PD

Series VHO Axially Assembled Internal Beveled Retaining Ring
Item #101565310
  • Series VHO
  • 1.562 in Housing Bore
  • 0.062 in Thick
  • Carbon Spring Steel
  • Phosphate Plating
  • Axially Assembled
  • Loose
+ Show More + Show Less
Series VHO Axially Assembled Internal Beveled Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VHO
  • 1.562 in Housing Bore
  • 0.062 in Thick
  • Carbon Spring Steel
  • Phosphate Plating

description

  • These rings look exactly like their HO counterpart, only they have a 15° angle on the outer edge. This combines with a complementary groove angle to eliminate endplay by wedging itself between the groove and the retained part.

features

  • Axially assembled
  • Axially installed into machined grooves in housings/bores (internal) or on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Thickness 0.062 in
Plating Phosphate
Lug Height 0.202 mm
Edge Margin 0.084 in
Inch/Metric Inch
Material Carbon Spring Steel
Package Type Loose
Type Axially Assembled
Thrust Groove Safety Factor of 2 Pg Lb 3600 lbf
Load Capacity [Max] 3900 lbs
End Play Take-Up 0.007 in
Thrust Ring Safety Factor of 4 Pr Lb 13906 lbf
Hole Dia. 0.078 mm
Housing Diameter 1.562 in
Groove Depth 0.056 in
Clearance Dia. Released In Groove 1.15 in
Thickness Beveled End 0.048 in
Series VHO
Clearance Compressed in Housing 1.11 in
Gap Width Ring In Groove 0.275 in
Weight 0.022 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison