Skip to content Skip to navigation menu
Series VSH Axially Assembled External Beveled Retaining Ring

VSH-200ST PA

Series VSH Axially Assembled External Beveled Retaining Ring
Item #101596009
  • Series VSH Axially Assembled Retaining Ring
  • 2.000 in Shaft Size
  • 0.062 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series VSH Axially Assembled External Beveled Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VSH Axially Assembled Retaining Ring
  • 2.000 in Shaft Size
  • 0.062 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external beveled
  • These rings look exactly like their SH counterpart, only they have a 15° angle on the inner edge. This combines with a complimentary groove angle to eliminate endplay by wedging itself between the groove and the retained part.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Type Axially Assembled
Clearance Expanded Over Shaft 2.55 in
Clearance Installed in Groove 2.49 in
Inch/Metric Inch
Hole Dia. 0.125 mm
Load Capacity [Max] 3000 lbs
Thrust Ring Safety Factor of 4 Pr Lb 14819 lbf
Series VSH
Plating Phosphate
Shaft Dia. 2.000 in
Thrust Groove Safety Factor of 2 Pg Lb 4800 lbf
Lug Height 0.262 mm
Edge Margin 0.102 in
Package Type Loose
End Play Take-Up 0.009 in
Material Carbon Steel
Groove Depth 0.068 in
Thickness 0.062 in
Finish Phosphate
Thickness Beveled End 0.047 in
Weight 0.019 LB
EAN or UPC 721717053874
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison