Skip to content Skip to navigation menu
Series VSH Axially Assembled External Beveled Retaining Ring

VSH-215ST PA

Series VSH Axially Assembled External Beveled Retaining Ring
Item #101552943
  • Series VSH Axially Assembled Retaining Ring
  • 2.156 in Shaft Size
  • 0.078 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series VSH Axially Assembled External Beveled Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VSH Axially Assembled Retaining Ring
  • 2.156 in Shaft Size
  • 0.078 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external beveled
  • These rings look exactly like their SH counterpart, only they have a 15° angle on the inner edge. This combines with a complimentary groove angle to eliminate endplay by wedging itself between the groove and the retained part.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Plating Phosphate
Thickness 0.078 in
Thrust Ring Safety Factor of 4 Pr Lb 20097 lbf
Finish Phosphate
Clearance Expanded Over Shaft 2.78 in
Package Type Loose
Series VSH
Thickness Beveled End 0.062 in
Clearance Installed in Groove 2.71 in
End Play Take-Up 0.01 in
Thrust Groove Safety Factor of 2 Pg Lb 5600 lbf
Inch/Metric Inch
Shaft Dia. 2.156 in
Lug Height 0.266 mm
Material Carbon Steel
Hole Dia. 0.125 mm
Load Capacity [Max] 5000 lbs
Edge Margin 0.111 in
Groove Depth 0.074 in
Type Axially Assembled
Weight 0.026 LB
EAN or UPC 721717077276
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison