Skip to content Skip to navigation menu
Series VSH Axially Assembled External Beveled Retaining Ring

VSH-237ST PA

Series VSH Axially Assembled External Beveled Retaining Ring
Item #101596011
  • Series VSH Axially Assembled Retaining Ring
  • 2.375 in Shaft Size
  • 0.078 in Thick
  • Carbon Steel
  • Phosphate Finish
  • Loose
+ Show More + Show Less
Series VSH Axially Assembled External Beveled Retaining Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series VSH Axially Assembled Retaining Ring
  • 2.375 in Shaft Size
  • 0.078 in Thick
  • Carbon Steel
  • Phosphate Finish

description

  • Axially assembled, external beveled
  • These rings look exactly like their SH counterpart, only they have a 15° angle on the inner edge. This combines with a complimentary groove angle to eliminate endplay by wedging itself between the groove and the retained part.

features

  • Axially installed on shafts (external)
  • Have lug holes for ease of installation/removal
  • Make uniform contact when released in a groove
  • Can accommodate higher thrust loadings
  • Provide more of a shoulder with which to retain a component or assembly than constant section or spiral retaining rings
Shaft Dia. 2.375 in
Plating Phosphate
Groove Depth 0.081 in
Hole Dia. 0.125 mm
Thickness 0.078 in
Thickness Beveled End 0.06 in
Clearance Installed in Groove 2.94 in
Clearance Expanded Over Shaft 3.01 in
Inch/Metric Inch
Package Type Loose
Thrust Ring Safety Factor of 4 Pr Lb 22127 lbf
Series VSH
Type Axially Assembled
Material Carbon Steel
Finish Phosphate
Edge Margin 0.121 in
Thrust Groove Safety Factor of 2 Pg Lb 6800 lbf
Lug Height 0.267 mm
Load Capacity [Max] 5000 lbs
End Play Take-Up 0.011 in
Weight 0.029 LB
EAN or UPC 721717060483
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison