- Series YE Radially Assembled Retaining Ring
- 0.062 in Shaft Size
- 0.02 in Thick
- Carbon Steel
- Phosphate Finish
description
- Radially assembled, external ‘E’
- Perhaps the most popular and widely used radial retaining ring is the “E” (so named because it is shaped like the letter “E”.) Three prongs make contact with the bottom of the groove and provide a shoulder for effective retention of assemblies.
features
- Radially installed into machined grooves on shafts (external)
- Accommodate lower thrust loadings than axial retaining rings
- Do not have lug holes: Easy to install using retaining ring applicators
- Provide protruding “shoulders” for effective retention of assemblies
- Economical alternative to Axially Assembled external tapered section rings
| Thickness | 0.02 in |
| Outside Dia. | 0.187 in |
| Groove Depth | 0.005 in |
| Tape Rings Stack | 500 |
| Tape Length of Stack | 5 in |
| Series | YE |
| Load Capacity [Max] | 40 lbs |
| Package Type | Stacked |
| Inch/Metric | Inch |
| Plating | Phosphate |
| Edge Margin | 0.01 in |
| Thrust Ring Safety Factor of 3 Pr Lb | 41 lbf |
| Length of Stack | 5 in |
| RPM Limit | 40000 rpm |
| Clearance Installed in Groove | 0.2 in |
| Type | Radially Assembled |
| Finish | Phosphate |
| Thrust Groove Safety Factor of 2 Pg Lb | 7 lbf |
| Tape Width | 3/8 in |
| Material | Carbon Steel |
| Limiting Speed | 40000 rpm |
| Shaft Dia. | 0.062 in |
| Weight | 0.002 LB |
| EAN or UPC | 721717000779 |

