- Silicone Tape
- Self Fusing
- 10' Roll
- Black
- Withstands Temperatures -85°F to 500°F
features
- Self-fusing, silicone repair tape
- Conforms to any surface while providing a water-tight seal
- Creates a chemical- and moisture-resistant barrier that fixes leaky pipes and hoses and insulates frayed electrical wires
- Easy to remove, leaves no sticky residue and protects from corrosion
- Withstands temperatures of -85 °F to 500 °F
- Superior strength at 700 psi
- For best results, use tension to stretch tape around the object, overlapping each layer by 1/2" and wrap over itself to fuse
- wrap completely over problem area and cut the tape once finished
| Length | 10 ft |
| Type | Self-Fusing |
| Elongation | 300% min |
| Short-Term Temperature Resistance | -80°F to 500°F (-65°C to 260°C) |
| Long-Term Temperature Resistance | -50°F to 400°F (-45°C to 200°C) |
| Tensile | 700 lb/in |
| Pressure [Max] | 700 psi |
| Temperature Range [Max] | 500 °F |
| Color | Black |
| Temperature Range [Min] | -85 °F |
| Material | Silicone |
| Packing Type | Roll |
| Weight | 0.15 LB |
| EAN or UPC | 20066240226 |

