- Concrete Saver Pro Anchoring Adhesive
- 8.6 oz Caulk Gun
- Limestone Color
description
- Rust-Oleum® Anchoring Adhesive is a two component, 100% solids, high strength, high modulus, moisture insensitive, non-sag epoxy system for installing anchor points in concrete. Anchoring adhesive should be applied to half of hole depth before inserting anchor. Fill hole entirely before inserting anchor if hole is submerged in water.
features
- 3 Hour Cure at 75°F
- Easy Caulk Gun Application
- Moisture Tolerant
| Container Size | 8.6 oz |
| Size | 8.6 oz |
| Color | Limestone |
| Container Type | Caulk Gun |
| Weight | 13.3 LB |
| EAN or UPC | 20066244712 |

