- Right Hand Commercial Male Rod End
- Regreasable
- 1/2" Bore
- 1/2-20 Thread
description
- This construction offers more load capacity than the three-piece design with like housing materials because of greater housing cross section.
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Two-Piece Commercial Construction
- Heat Treated, Chrome Plated Ball
- Heat Treated, Plated Alloy steel housing
- Male External Threads
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Ball Flat Dia. | 0.698 in |
| Lube Fitting | w/ Lube Fitting |
| Head Dia. | 1.312 in |
| Head Diameter | 1 5/16 in |
| Axial Load | 900 lb |
| Lubrication | Relubricatable |
| Outer Material | Carbon Steel-Corrosion Resistant Plating |
| Length Through Bore | 0.625 in |
| Insert Material | N/A |
| Thread Type | UNF |
| Ball Width | 0.625 in |
| Length to Center of Ball | 2.438 in |
| Ambient Temperature Range [Max] | 350 °F |
| Static Load Rating [Max] | 9000 lbf |
| Housing Material | Carbon Steel, Protective Coated for Corrosion Resistance |
| Housing Style | Male Rod End |
| Lubrication Type | Grease |
| Grade | Commercial |
| Misalignment Range | ±6° |
| Type | Male Rod End |
| Thread Direction | Right Hand |
| Housing Width | 0.5 in |
| Bore Size | 0.5 in |
| Static Radial Load [Max] | 9000 lbf |
| Thread Size | 1/2-20 |
| Liner | N/A |
| Bearing Type | Rod End |
| Angle of Misalignment | ±6° |
| Ball Material | Alloy Steel-Heat Treated-Chrome Plated |
| Configuration | Male |
| Thread Length | 1.469 in |
| Construction | Two-Piece Rod End with Zerk Fitting |
| Right / Left Hand | Right Hand |
| Thread Pitch | N/A |
| Ball Dia. | 0.937 in |
| Threads per Inch | 20 |
| Relubricatable | Yes |
| Weight | 0.245 LB |
| EAN or UPC | 662288725077 |

