Skip to content Skip to navigation menu
Stainless Steel 6.12 in Phosphorus Nickel Coating Concentric Lock 3-Bolt Flange Bracket

CRBFBS-PN23T RMW

Stainless Steel 6.12 in Phosphorus Nickel Coating Concentric Lock 3-Bolt Flange Bracket
Item #101678043
  • Stainless Steel Housing Material
  • Concentric Locking Type
  • 6.12 in Overall Length
Stainless Steel 6.12 in Phosphorus Nickel Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Housing Material
  • Concentric Locking Type
  • 6.12 in Overall Length

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Housing Construction One Piece
Housing Width (in) 3.75
Maximum Operating Temperature 220
Collar O.D. 2.56 in
Duty Series Standard
Bore Size 1.438 in
Bolt Size (in) 0.5000
Bore Shape Straight
Bolt Center-to-Center Length (in) 2
Bolt Size 0.5 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bearing Type Ball Bearing
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Expansion No
Foot Height (in) 0.5
Radial Dynamic Load Capacity 5782 lb
Overall Width 3.75 in
Bore Size - Inch 1.438
Overall Height (in) 6.12
Inner Race Length 1.75 in
Housing Width 3.75 in
Internal Clearance Standard
Inner Race Heat Treat Method Zone-Hardened
Overall Length (in) 6.12
Overall Height to Inner Ring (in) 1.875
Insert No. PN-23T
Radial Static Load Capacity (lb) 3493
Overall Width (in) 3.75
Inch/Metric Inch
Housing Material Stainless Steel
Radial Dynamic Load Capacity (lb) 5782
Operating Temperature [Max] 220 °F
Overall Height 6.12 in
Foot Height 0.5 in
Housing Base Solid
Bolt Center-to-Center Length 2 in
Flange Type 3-Bolt Flange Bracket
Length Through Bore (in) 1.75
Relubricatable No
Retainer Type Land Riding
Centerline to Front Face (in) 1.06
Pilot Configuration No Pilot
Locking Type Concentric
Measure Units Inch
Housing Color Silver
End Cap Yes
Outer Ring Land Profile Tapered
Seal Type Triple Lip Contact
Overall Height to Inner Ring 1.875 in
Replaceable Insert Yes
Inner Race Length (in) 1.75
Speed [Max] 2000 rpm
Bearing Insert Coating Phosphorus Nickel
Angle of Misalignment ±2°
Centerline to Front Face 1.06 in
Misalignment Type Static Only
Overall Length 6.12 in
Collar OD (in) 2.56
Weight 3.97 LB
EAN or UPC 662461377659
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison