Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRBFS-PN16RMW

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101678934
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Retainer Type Land Riding
Expansion No
Overall Height (in) 1.4375
T Core 2.375
Overall Height 1.438 in
Inner Race Heat Treat Method Zone-Hardened
Mounted Unit Duty Standard Duty
Shaft Dia. 1 in
Bore Size 1 in
Seal Type Triple Lip Contact
End Cap Yes
Bearing Insert Coating Phosphorus Nickel
Inner Race Length (in) 1.375
Backside Shield/Seal Backside Shield included loose in box
Bolt Size (in) 0.4375
Inner Race Length 1.375 in
Maximum Operating Temperature 220
Series CRBFS
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Housing Base Solid
Housing Color Silver
Insert No. PN-16
Centerline to Front Face 0.813 in
Housing Construction One Piece
Angle of Misalignment ±2°
Pilot Configuration No Pilot
Relubricatable No
Bolt Center-to-Center Length 2.75 in
Housing Material Stainless Steel
Foot Height 0.531 in
Measure Units Inch
Inch/Metric Inch
Inner Ring O.D. 1.375 in
Bore Size - Inch 1
Speed [Max] 2700 rpm
Bore Shape Straight
Replaceable Insert Yes
Operating Temperature [Max] 220 °F
Platform PN Gold
Locking Device Setscrew Locking Collar
Misalignment Type Static Only
Bearing Type Ball Bearing
Internal Clearance Standard
Bolt Center-to-Center Length (in) 2.7500
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Special Features Reduced Maintenance
Flange Type 4-Bolt Flange
Locking Type Set Screws
Outer Ring Land Profile Tapered
Bolt Size 0.438 in
Bearing Design Non-Expansion
Foot Height (in) 0.53125
Certifications IP69K
Centerline to Front Face (in) 0.8125
Duty Series Standard
Inner Ring OD (in) 1.375
Weight 2.4 LB
EAN or UPC 662461374320
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison