Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRBFS-PN20RT RMW

Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101680024
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • USDA H1 complaint food grade grease
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Bolt Size (in) 0.4375
Housing Material Stainless Steel
Shaft Dia. 1.25 in
Bolt Size 0.438 in
Backside Shield/Seal Backside Shield included loose in box
Retainer Type Land Riding
Platform PN Gold
Overall Height 1.625 in
Bolt Center-to-Center Length 3.25 in
Collar OD (in) 2.1875
Duty Series Standard
Collar O.D. 2.188 in
Foot Height (in) 0.53125
Series CRBFS
Inch/Metric Inch
Mounted Unit Duty Standard Duty
Inner Race Length 1.563 in
Bolt Center-to-Center Length (in) 3.2500
Inner Race Heat Treat Method Zone-Hardened
Operating Temperature [Max] 220 °F
Centerline to Front Face (in) 0.9375
Certifications IP69K
Bearing Design Non-Expansion
Outer Ring Land Profile Tapered
Relubricatable No
Bore Size - Inch 1.25
Centerline to Front Face 0.938 in
Maximum Operating Temperature 220
Flange Type 4-Bolt Flange
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Measure Units Inch
Angle of Misalignment ±2°
Housing Color Silver
Internal Clearance Standard
Expansion No
Bore Shape Straight
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Locking Device Skwezloc® Concentric Collar
Housing Construction One Piece
Seal Type Triple Lip Contact
Replaceable Insert Yes
Misalignment Type Static Only
Bearing Insert Coating Phosphorus Nickel
Locking Type Concentric
Special Features Reduced Maintenance
Inner Race Length (in) 1.5625
T Core 2.875
Bore Size 1.25 in
Pilot Configuration No Pilot
Foot Height 0.531 in
End Cap Yes
Overall Height (in) 1.625
Insert No. PN-20RT
Speed [Max] 2300 rpm
Housing Base Solid
Bearing Type Ball Bearing
Weight 3.385 LB
EAN or UPC 662461368794
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison