Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRBFS-PN23RMW

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101634208
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • USDA H1 complaint food grade grease
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Misalignment Type Static Only
End Cap Yes
Overall Length 4.625 in
Locking Type Set Screws
Outer Ring Land Profile Tapered
Centerline to Front Face 1 in
Inner Race Length 1.69 in
Inch/Metric Inch
Housing Material Stainless Steel
Backside Shield/Seal Backside Shield included loose in box
Retainer Type Land Riding
Pilot Configuration No Pilot
Foot Height (in) 0.578125
Relubricatable No
Overall Height (in) 1.75
Locking Device Setscrew Locking Collar
Shaft Dia. 1.4375 in
Overall Width 4.625 in
Duty Series Standard
Platform PN Gold
Certifications IP69K
Special Features Reduced Maintenance
Housing Width (in) 1.75
Housing Width 1.75 in
Inner Race Heat Treat Method Zone-Hardened
Overall Height 1.75 in
Bolt Size (in) 0.5000
Inner Ring O.D. 1.859 in
Radial Static Load Capacity (lb) 3493
Radial Dynamic Load Capacity (lb) 5782
Series CRBFS
Internal Clearance Standard
Inner Ring OD (in) 1.859375
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Insert No. PN-23
Foot Height 0.578 in
Bolt Center-to-Center Length 3.625 in
Seal Type Triple Lip Contact
Bearing Design Non-Expansion
Bearing Type Ball Bearing
Speed [Max] 2000 rpm
Overall Length (in) 4.625
T Core 3.3130000000000002
Operating Temperature [Max] 220 °F
Length Through Bore (in) 1.69
Bolt Center-to-Center Length (in) 3.6250
Overall Width (in) 4.625
Expansion No
Maximum Operating Temperature 220
Bearing Insert Coating Phosphorus Nickel
Bore Size 1.438 in
Measure Units Inch
Housing Color Silver
Angle of Misalignment ±2°
Inner Race Length (in) 1.69
Flange Type 4-Bolt Flange
Bolt Size 0.5 in
Housing Construction One Piece
Bore Shape Straight
Bore Size - Inch 1.438
Radial Dynamic Load Capacity 5782 lb
Mounted Unit Duty Standard Duty
Housing Base Solid
Centerline to Front Face (in) 1
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Replaceable Insert Yes
Weight 4.0 LB
EAN or UPC 662461374382
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison