High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Inner Race Heat Treat Method
Zone-Hardened
Insert No.
PN-24
Radial Static Load Capacity (lb)
4467
Series
CRBFS
Outer Ring Land Profile
Standard
Angle of Misalignment
±2°
Overall Length (in)
5.125
Radial Dynamic Load Capacity (lb)
7340
Bolt Center-to-Center Length
4 in
Overall Height
2.078 in
Operating Temperature [Max]
220 °F
Housing Material
Stainless Steel
Replaceable Insert
Yes
Bolt Size (in)
0.5000
Seal Type
Triple Lip Contact
Centerline to Front Face
1.25 in
Locking Device
Setscrew Locking Collar
Internal Clearance
Standard
Bolt Center-to-Center Length (in)
4
Length Through Bore (in)
1.94
Radial Dynamic Load Capacity
7340 lb
Inner Ring O.D.
2.688 in
Housing Construction
One Piece
Platform
PN Gold
Pilot Configuration
No Pilot
Bearing Type
Ball Bearing
Shaft Dia.
1.5 in
Locking Type
Set Screws
Certifications
IP69K
Overall Length
5.125 in
Overall Height (in)
2.0781
Overall Width
5.125 in
Bore Shape
Straight
Flange Type
4-Bolt Flange
Inner Ring OD (in)
2.6875
T Core
3.5
Maximum Operating Temperature
220
Centerline to Front Face (in)
1.25
Inner Race Length
1.94 in
Bolt Size
0.5 in
Speed [Max]
1750 rpm
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Foot Height
0.563 in
Inch/Metric
Inch
Measure Units
Inch
Misalignment Type
Static Only
Expansion
No
Relubricatable
Yes
Housing Width
2.078 in
Backside Shield/Seal
Backside Shield included loose in box
Bearing Design
Non-Expansion
Mounted Unit Duty
Standard Duty
Housing Base
Solid
Inner Race Length (in)
1.94
Housing Width (in)
2.078
Bearing Insert Coating
Phosphorus Nickel
Bore Size - Inch
1.5
End Cap
Yes
Overall Width (in)
5.125
Housing Color
Silver
Duty Series
Standard
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Retainer Type
Land Riding
Foot Height (in)
0.5625
Bore Size
1.5 in
Weight
5.45 LB
EAN or UPC
662461341322
We're here for you
with Service Centers across the country - We have your back