High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Flange Type
2-Bolt Flange
Bearing Design
Non-Expansion
Bore Size - Inch
1
Bolt Size (in)
0.4375
Mounted Unit Duty
Standard Duty
Overall Length
4.875 in
Internal Clearance
Standard
Misalignment Type
Static Only
Series
CRBFTS
Inner Race Length (in)
1.375
Certifications
IP69K
End Cap
Yes
Foot Height (in)
0.531
Overall Width
2.75 in
Platform
PN Gold
Radial Dynamic Load Capacity (lb)
2801
Bolt Center-to-Center Length
3.891 in
Bolt Center-to-Center Length (in)
3.8910
Housing Width (in)
2.75
Centerline to Front Face
0.813 in
Length Through Bore (in)
1.375
Centerline to Front Face (in)
0.813
Outer Ring Land Profile
Standard
Radial Dynamic Load Capacity
2801 lb
Overall Height to Inner Ring
1.435 in
Duty Series
Standard
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Insert No.
PN-16
Bearing Insert Coating
Phosphorus Nickel
Inner Ring OD (in)
1.375
Replaceable Insert
Yes
Measure Units
Inch
Housing Color
Silver
Inner Race Heat Treat Method
Zone-Hardened
Radial Static Load Capacity (lb)
1651
Housing Base
Solid
Relubricatable
Yes
Bore Size
1 in
Foot Height
0.531 in
Overall Height to Inner Ring (in)
1.435
Angle of Misalignment
±2°
Housing Construction
One Piece
Overall Length (in)
4.875
Housing Width
2.75 in
Seal Type
Triple Lip Contact
Overall Width (in)
2.75
Backside Shield/Seal
Backside Shield included loose in box
Speed [Max]
2700 rpm
Locking Type
Set Screws
Bore Shape
Straight
Bearing Type
Ball Bearing
Pilot Configuration
No Pilot
Expansion
No
Maximum Operating Temperature
220
Bolt Size
0.438 in
Inner Ring O.D.
1.375 in
Inch/Metric
Inch
Retainer Type
Land Riding
Overall Height (in)
1.4375
Shaft Dia.
1 in
Housing Material
Stainless Steel
Inner Race Length
1.375 in
Overall Height
1.438 in
Operating Temperature [Max]
220 °F
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Weight
1.6 LB
EAN or UPC
662461341223
We're here for you
with Service Centers across the country - We have your back