Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRBFTS-PN206T

Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101616419
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Misalignment Type Static Only
Centerline to Front Face (mm) 66.7
Bore Shape Straight
Speed [Max] 2300 rpm
Overall Height to Inner Ring (in) 1.622
Bolt Size (in) 0.4375
Seal Type Triple Lip Contact
Angle of Misalignment ±2°
Foot Height (in) 0.531
Internal Clearance Standard
Duty Series Standard
Bearing Type Ball Bearing
Centerline to Front Face (in) 2.6
Foot Height (mm) 13.5
Overall Height to Inner Ring (mm) 41.2
Flange Type 2-Bolt Flange
Mounted Unit Duty Standard Duty
Locking Type Concentric
Locking Device Skwezloc® Concentric Collar
Bolt Center-to-Center Length (mm) 116.7
Housing Material Stainless Steel
Certifications IP69K
Bore Size 30 mm
Pilot Configuration No Pilot
Bolt Center-to-Center Length 116.7 mm
Relubricatable Yes
Replaceable Insert Yes
Shaft Dia. 30 mm
Overall Length (mm) 141.3
Bearing Insert Coating Phosphorus Nickel
Series CRBFTS
Foot Height 0.531 in, 13.5 mm
Housing Base Solid
Inch/Metric Metric
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Platform PN Gold
Bolt Size 0.438 in
Inner Race Heat Treat Method Zone-Hardened
Centerline to Front Face 2.6 in, 66.7 mm
Maximum Operating Temperature 220
Bore Size - Metric 30
Overall Length 141.3 mm
Retainer Type Land Riding
End Cap Yes
Insert No. PN-206T
Expansion No
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Housing Color Silver
Measure Units Metric
Backside Shield/Seal Backside Shield included loose in box
Bearing Design Non-Expansion
Overall Height to Inner Ring 1.622 in, 41.2 mm
Operating Temperature [Max] 220 °F
Outer Ring Land Profile Standard
Housing Construction One Piece
Weight 3.25 LB
EAN or UPC 662461372432
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison