Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRBFTS-PN20R

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101999510
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Inner Ring O.D. 1.594 in
Bolt Size (in) 0.4375
Foot Height (in) 0.531
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Mounted Unit Duty Standard Duty
Duty Series Standard
Retainer Type Land Riding
Bearing Design Non-Expansion
Bore Shape Straight
Bearing Type Ball Bearing
Angle of Misalignment ±2°
Backside Shield/Seal Backside Shield included loose in box
Bearing Insert Coating Phosphorus Nickel
Bolt Size 0.438 in
Seal Type Triple Lip Contact
Relubricatable Yes
Platform PN Gold
Insert No. PN-20R
Series CRBFTS
Overall Length 5.563 in
Outer Ring Land Profile Standard
Flange Type 2-Bolt Flange
Bore Size - Inch 1.25
Locking Type Set Screws
Overall Length (in) 5.563
Housing Color Silver
Operating Temperature [Max] 220 °F
Maximum Operating Temperature 220
Overall Height to Inner Ring 1.563 in
Housing Material Stainless Steel
Pilot Configuration No Pilot
Replaceable Insert Yes
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Inch/Metric Inch
Internal Clearance Standard
Overall Height to Inner Ring (in) 1.563
Centerline to Front Face 0.875 in
Inner Race Heat Treat Method Zone-Hardened
Bore Size 1.25 in
Bolt Center-to-Center Length 4.594 in
Speed [Max] 2300 rpm
Shaft Dia. 1.25 in
Foot Height 0.531 in
Inner Ring OD (in) 1.594
Expansion No
Measure Units Inch
Misalignment Type Static Only
Centerline to Front Face (in) 0.875
Certifications IP69K
End Cap Yes
Housing Base Solid
Bolt Center-to-Center Length (in) 4.5940
Housing Construction One Piece
Weight 2.2 LB
EAN or UPC 662461341155
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison