Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRBFTS-PN23

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #102006391
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers

options

  • Corrosion Resistant
Platform PN Gold
Angle of Misalignment ±2°
Replaceable Insert Yes
Flange Type 2-Bolt Flange
Bore Size 1.438 in
Internal Clearance Standard
Expansion No
Overall Length (in) 6.125
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Locking Type Set Screws
Housing Color Silver
Bolt Center-to-Center Length (in) 5.1250
Overall Length 6.125 in
Foot Height 0.563 in
Housing Base Solid
Overall Height to Inner Ring (in) 1.748
Insert No. PN-23
Bolt Size (in) 0.5
Retainer Type Land Riding
Bore Size - Inch 1.438
Bolt Size 0.5 in
Bolt Center-to-Center Length 5.125 in
Duty Series Standard
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Measure Units Inch
Foot Height (in) 0.563
Bearing Type Ball Bearing
Inner Ring O.D. 1.859 in
Bearing Design Non-Expansion
Housing Construction One Piece
Operating Temperature [Max] 220 °F
Maximum Operating Temperature 220
Outer Ring Land Profile Standard
Certifications IP69K
Mounted Unit Duty Standard Duty
Pilot Configuration No Pilot
Relubricatable Yes
Speed [Max] 2000 rpm
Housing Material Stainless Steel
Bore Shape Straight
Centerline to Front Face (in) 1
Bearing Insert Coating Phosphorus Nickel
Seal Type Triple Lip Contact
Centerline to Front Face 1 in
Series CRBFTS
Misalignment Type Static Only
Backside Shield/Seal Backside Shield included loose in box
Overall Height to Inner Ring 1.748 in
Inner Ring OD (in) 1.859
Inch/Metric Inch
End Cap Yes
Shaft Dia. 1.4375 in
Inner Race Heat Treat Method Zone-Hardened
Weight 3.2 LB
EAN or UPC 662461341483
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison