Skip to content Skip to navigation menu
Stainless Steel 5.375 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket

CRFBS-PN20R

Stainless Steel 5.375 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101995099
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 5.375 in Overall Length
Stainless Steel 5.375 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 5.375 in Overall Length

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Housing Width 3.25 in
Centerline to Front Face 0.875 in
Flange Type 3-Bolt Flange Bracket
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Housing Material Stainless Steel
Centerline to Front Face (in) 0.875
Duty Series Standard
Replaceable Insert Yes
Inner Race Heat Treat Method Zone-Hardened
Housing Width (in) 3.25
Housing Base Solid
Locking Type Set Screws
Bore Size - Inch 1.25
Relubricatable Yes
Seal Type Triple Lip Contact
Angle of Misalignment ±2°
Bore Shape Straight
Overall Height to End Cap 2.531 in
Bearing Type Ball Bearing
Inner Ring OD (in) 1.594
Overall Height to Inner Ring 1.625 in
Bolt Center-to-Center Length 1.875 in
Speed [Max] 2300 rpm
Overall Length (in) 5.375
Inner Ring O.D. 1.594 in
Bolt Center-to-Center Length (in) 1.8750
Retainer Type Land Riding
Internal Clearance Standard
Inch/Metric Inch
Foot Height 0.375 in
Overall Length 5.375 in
Bearing Insert Coating Phosphorus Nickel
Measure Units Inch
Misalignment Type Static Only
Bore Size 1.25 in
Outer Ring Land Profile Standard
Pilot Configuration No Pilot
Expansion No
Housing Construction One Piece
Overall Height to Inner Ring (in) 1.625
Foot Height (in) 0.375
Insert No. PN-20R
Housing Color Silver
Maximum Operating Temperature 220
Operating Temperature [Max] 220 °F
End Cap Yes
Weight 3.0 LB
EAN or UPC 662461337363
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison