High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Locking Type
Set Screws
Expansion
No
Inch/Metric
Inch
Certifications
IP69K
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Misalignment Type
Static Only
Insert No.
PN-19
Inner Ring O.D.
1.594 in
Housing Construction
One Piece
Flange Type
4-Bolt Flange
Foot Height (in)
0.53125
Bore Size
1.188 in
Bore Size - Inch
1.188
Bearing Type
Ball Bearing
Centerline to Front Face (in)
0.875
Bolt Size (in)
0.4375
Overall Height
1.563 in
Angle of Misalignment
±2°
Internal Clearance
Standard
Shaft Dia.
1.1875 in
Inner Ring OD (in)
1.59375
Housing Color
Light Gray
Operating Temperature [Max]
220 °F
T Core
2.5630000000000002
Inner Race Length (in)
1.5
Mounted Unit Duty
Standard Duty
Outer Ring Land Profile
Standard
Overall Height (in)
1.5625
Pilot Configuration
No Pilot
End Cap
Yes
Measure Units
Inch
Seal Type
Triple Lip Contact
Series
CRFC-PN
Duty Series
Standard
Housing Base
Solid
Retainer Type
Land Riding
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Bolt Size
0.438 in
Backside Shield/Seal
Optional backside shield available order separate
Replaceable Insert
Yes
Relubricatable
Yes
Bolt Center-to-Center Length (in)
3.2500
Foot Height
0.531 in
Bore Shape
Straight
Centerline to Front Face
0.875 in
Speed [Max]
2300 rpm
Inner Race Heat Treat Method
Zone-Hardened
Maximum Operating Temperature
220
Inner Race Length
1.5 in
Bearing Insert Coating
Phosphorus Nickel
Bearing Design
Non-Expansion
Platform
PN Gold
Locking Device
Setscrew Locking Collar
Bolt Center-to-Center Length
3.25 in
Housing Material
Composite
Weight
1.543 LB
EAN or UPC
662461338650
We're here for you
with Service Centers across the country - We have your back