Skip to content Skip to navigation menu
Composite 4-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFC-PN19T RMW

Composite 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #102319770
  • 4-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Composite 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Insert No. PN-19T
Housing Construction One Piece
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Special Features Reduced Maintenance
Bore Size 1.188 in
Bolt Center-to-Center Length (in) 3.2500
Certifications IP69K
Bearing Insert Coating Phosphorus Nickel
Collar OD (in) 2.1875
End Cap Yes
Pilot Configuration No Pilot
Measure Units Inch
Retainer Type Land Riding
Speed [Max] 2300 rpm
Flange Type 4-Bolt Flange
Inner Race Length 1.5 in
Bearing Type Ball Bearing
Bolt Center-to-Center Length 3.25 in
Series CRFC-PN
Angle of Misalignment ±2°
Inner Race Length (in) 1.5
Replaceable Insert Yes
Overall Height 1.563 in
Shaft Dia. 1.1875 in
Centerline to Front Face 0.875 in
Bolt Size 0.438 in
Expansion No
Bearing Design Non-Expansion
Centerline to Front Face (in) 0.875
Outer Ring Land Profile Tapered
Maximum Operating Temperature 220
Collar O.D. 2.188 in
Bore Size - Inch 1.188
Mounted Unit Duty Standard Duty
Inch/Metric Inch
Housing Color Light Gray
T Core 2.5630000000000002
Operating Temperature [Max] 220 °F
Overall Height (in) 1.5625
Duty Series Standard
Locking Device Skwezloc® Concentric Collar
Seal Type Triple Lip Contact
Bore Shape Straight
Backside Shield/Seal Backside Shield included loose in box
Platform PN Gold
Relubricatable No
Bolt Size (in) 0.4375
Misalignment Type Static Only
Foot Height 0.531 in
Housing Base Solid
Inner Race Heat Treat Method Zone-Hardened
Foot Height (in) 0.53125
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Housing Material Composite
Internal Clearance Standard
Locking Type Concentric
Weight 1.543 LB
EAN or UPC 662461379899
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison