High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Bearing Insert Coating
Phosphorus Nickel
Bolt Center-to-Center Length (in)
4
Centerline to Front Face
1.188 in
Bore Shape
Straight
Overall Length
5.125 in
Bolt Center-to-Center Length
4 in
Bore Size
1.5 in
Overall Height
2.016 in
Platform
PN Gold
Duty Series
Standard
Retainer Type
Land Riding
Foot Height (in)
0.5625
Measure Units
Inch
T Core
3.5
Relubricatable
Yes
Mounted Unit Duty
Standard Duty
Seal Type
Triple Lip Contact
Housing Width
5.125 in
Outer Ring Land Profile
Standard
Radial Dynamic Load Capacity (lb)
7340
Housing Width (in)
5.125
Maximum Operating Temperature
220
Locking Type
Set Screws
Operating Temperature [Max]
220 °F
Speed [Max]
1750 rpm
Expansion
No
Bearing Design
Non-Expansion
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Overall Length (in)
5.125
Foot Height
0.563 in
Bearing Type
Ball Bearing
Housing Construction
One Piece
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Overall Width (in)
5.125
Overall Height (in)
2.0156
Insert No.
PN-24
Inner Race Heat Treat Method
Zone-Hardened
Overall Width
5.125 in
Replaceable Insert
Yes
Inch/Metric
Inch
Inner Race Length (in)
1.94
Pilot Configuration
No Pilot
Locking Device
Setscrew Locking Collar
Radial Static Load Capacity (lb)
4467
Centerline to Front Face (in)
1.1875
Shaft Dia.
1.5 in
Flange Type
4-Bolt Flange
Radial Dynamic Load Capacity
7340 lb
Inner Race Length
1.94 in
Misalignment Type
Static Only
Housing Base
Solid
Bore Size - Inch
1.5
End Cap
Yes
Housing Material
Stainless Steel
Length Through Bore (in)
1.94
Bolt Size
0.5 in
Internal Clearance
Standard
Certifications
IP69K
Bolt Size (in)
0.5000
Inner Ring O.D.
2.063 in
Series
CRFS-PN
Housing Color
Silver
Backside Shield/Seal
Optional backside shield available order separate
Inner Ring OD (in)
2.0625
Angle of Misalignment
±2°
Weight
5.5 LB
EAN or UPC
662461335765
We're here for you
with Service Centers across the country - We have your back