High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Locking Type
Set Screws
Outer Ring Land Profile
Standard
Bore Shape
Straight
Foot Height
0.813 in
Inner Race Heat Treat Method
Zone-Hardened
T Core
4.25
Seal Type
Triple Lip Contact
Bolt Size (in)
0.625
Foot Height (in)
0.8125
Angle of Misalignment
±2°
Bolt Size
0.625 in
Bore Size - Inch
2
Duty Series
Standard
Inch/Metric
Inch
Maximum Operating Temperature
220
Shaft Dia.
2 in
Internal Clearance
Standard
Misalignment Type
Static Only
Flange Type
4-Bolt Flange
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Insert No.
PN-32
Speed [Max]
1350 rpm
Platform
PN Gold
Pilot Configuration
No Pilot
Certifications
IP69K
Inner Ring OD (in)
2.71875
Relubricatable
Yes
Inner Race Length
2.188 in
Bolt Center-to-Center Length (in)
5.1250
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bore Size
2 in
Bearing Insert Coating
Phosphorus Nickel
Expansion
No
Centerline to Front Face
1.313 in
Mounted Unit Duty
Standard Duty
End Cap
Yes
Locking Device
Setscrew Locking Collar
Centerline to Front Face (in)
1.3125
Overall Height
2.313 in
Bearing Design
Non-Expansion
Retainer Type
Land Riding
Bolt Center-to-Center Length
5.125 in
Measure Units
Inch
Inner Ring O.D.
2.719 in
Operating Temperature [Max]
220 °F
Housing Base
Solid
Housing Color
Silver
Housing Material
Stainless Steel
Bearing Type
Ball Bearing
Housing Construction
One Piece
Inner Race Length (in)
2.1875
Overall Height (in)
2.3125
Replaceable Insert
Yes
Series
CRFS-PN
Weight
11.09 LB
EAN or UPC
662461337516
We're here for you
with Service Centers across the country - We have your back