Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFS-PN35

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101995097
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Locking Type Set Screws
Backside Shield/Seal Optional backside shield available order separate
Foot Height 0.813 in
Inner Race Length 2.188 in
Relubricatable Yes
Bearing Type Ball Bearing
Bearing Design Non-Expansion
Misalignment Type Static Only
Overall Height 2.313 in
Pilot Configuration No Pilot
Expansion No
Measure Units Inch
Centerline to Front Face 1.313 in
Flange Type 4-Bolt Flange
Inner Ring O.D. 2.719 in
Bore Size - Inch 2.188
Inner Race Length (in) 2.1875
Locking Device Setscrew Locking Collar
Bolt Center-to-Center Length (in) 5.1250
Overall Height (in) 2.3125
Inner Ring OD (in) 2.71875
Insert No. PN-35
End Cap Yes
Foot Height (in) 0.8125
Maximum Operating Temperature 220
Bolt Center-to-Center Length 5.125 in
Housing Base Solid
Platform PN Gold
Certifications IP69K
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Inch/Metric Inch
Shaft Dia. 2.1875 in
Mounted Unit Duty Standard Duty
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Replaceable Insert Yes
Bearing Insert Coating Phosphorus Nickel
Retainer Type Land Riding
Speed [Max] 1350 rpm
T Core 4.25
Housing Color Silver
Seal Type Triple Lip Contact
Internal Clearance Standard
Outer Ring Land Profile Standard
Inner Race Heat Treat Method Zone-Hardened
Angle of Misalignment ±2°
Centerline to Front Face (in) 1.3125
Duty Series Standard
Bolt Size 0.625 in
Bore Shape Straight
Bore Size 2.188 in
Housing Construction One Piece
Series CRFS-PN
Bolt Size (in) 0.625
Operating Temperature [Max] 220 °F
Housing Material Stainless Steel
Weight 10.5 LB
EAN or UPC 662461337530
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison