Skip to content Skip to navigation menu
Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTC-PN12

Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101991104
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • USDA H1 complaint food grade grease
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.

options

  • Corrosion Resistant
Locking Device Setscrew Locking Collar
Retainer Type Land Riding
Overall Length 4.469 in
Insert No. PN-12
Locking Type Set Screws
Pilot Configuration No Pilot
Misalignment Type Static Only
Overall Height to Inner Ring 1.281 in
Centerline to Front Face (in) 0.719
Foot Height 0.438 in
Flange Type 2-Bolt Flange
Overall Height to Inner Ring (in) 1.281
Housing Base Solid
Inner Ring OD (in) 1.188
Overall Length (in) 4.469
Bolt Size 0.375 in
Housing Construction One Piece
Internal Clearance Standard
Bearing Type Ball Bearing
Expansion No
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bore Size 0.75 in
Bearing Design Non-Expansion
Certifications IP69K
Bore Shape Straight
Backside Shield/Seal Optional backside shield available order separate
Series CRFTC-PN
Inner Ring O.D. 1.188 in
Centerline to Front Face 0.719 in
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Bearing Insert Coating Phosphorus Nickel
Measure Units Inch
Seal Type Triple Lip Contact
Maximum Operating Temperature 220
Speed [Max] 3100 rpm
End Cap Yes
Housing Color Light Gray
Replaceable Insert Yes
Housing Material Composite
Shaft Dia. 0.75 in
Platform PN Gold
Relubricatable Yes
Bolt Center-to-Center Length (in) 3.5310
Duty Series Standard
Operating Temperature [Max] 220 °F
Inch/Metric Inch
Outer Ring Land Profile Standard
Foot Height (in) 0.438
Mounted Unit Duty Standard Duty
Inner Race Heat Treat Method Zone-Hardened
Bore Size - Inch 0.75
Bolt Size (in) 0.375
Angle of Misalignment ±2°
Bolt Center-to-Center Length 3.531 in
Weight 0.7 LB
EAN or UPC 662461336922
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison