Skip to content Skip to navigation menu
Composite 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFTC-PN16T

Composite 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101999957
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Composite 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Bolt Center-to-Center Length (in) 3.8910
Collar OD (in) 1.9375
Bearing Design Non-Expansion
Locking Type Concentric
Bearing Type Ball Bearing
Foot Height (in) 0.531
Overall Width (in) 2.719
Pilot Configuration No Pilot
Misalignment Type Static Only
Housing Base Solid
Bolt Size (in) 0.4375
Shaft Dia. 1 in
Certifications IP69K
Outer Ring Land Profile Standard
Bore Shape Straight
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Housing Color Light Gray
End Cap Yes
Bearing Insert Coating Phosphorus Nickel
Replaceable Insert Yes
Overall Length 4.938 in
Housing Width 2.719 in
Locking Device Skwezloc® Concentric Collar
Overall Height to Inner Ring (in) 1.438
Overall Length (in) 4.938
Housing Width (in) 2.719
Speed [Max] 2700 rpm
Bolt Center-to-Center Length 3.891 in
Overall Height (in) 1.4375
Length Through Bore (in) 1.43
Inner Race Length (in) 1.43
Foot Height 0.531 in
Mounted Unit Duty Standard Duty
Flange Type 2-Bolt Flange
Relubricatable Yes
Angle of Misalignment ±2°
Radial Dynamic Load Capacity (lb) 2801
Backside Shield/Seal Optional backside shield available order separate
Bolt Size 0.438 in
Seal Type Triple Lip Contact
Operating Temperature [Max] 220 °F
Housing Material Composite
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Internal Clearance Standard
Platform PN Gold
Insert No. PN-16T
Overall Height 1.438 in
Retainer Type Land Riding
Series CRFTC-PN
Expansion No
Inner Race Heat Treat Method Zone-Hardened
Duty Series Standard
Bore Size - Inch 1
Housing Construction One Piece
Inch/Metric Inch
Overall Height to Inner Ring 1.438 in
Maximum Operating Temperature 220
Measure Units Inch
Radial Dynamic Load Capacity 2801 lb
Overall Width 2.719 in
Bore Size 1 in
Collar O.D. 1.938 in
Inner Race Length 1.43 in
Radial Static Load Capacity (lb) 1651
Weight 0.925 LB
EAN or UPC 662461338841
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison