High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Retainer Type
Land Riding
Outer Ring Land Profile
Standard
Inner Ring OD (in)
1.188
Shaft Dia.
0.75 in
Insert No.
PN-12
Foot Height (in)
0.438
Bolt Center-to-Center Length (in)
3.5310
Overall Length
4.406 in
Expansion
No
Overall Height to Inner Ring
1.281 in
Bearing Insert Coating
Phosphorus Nickel
Inch/Metric
Inch
Bore Size
0.75 in
Housing Color
Silver
Housing Length
4 13/32 in
Speed [Max]
3100 rpm
Inner Race Heat Treat Method
Zone-Hardened
Housing Construction
One Piece
Misalignment Type
Static Only
Internal Clearance
Standard
Series
CRFTS
Housing Material
Stainless Steel
Inner Ring O.D.
1.188 in
Bolt Size
0.375 in
Bolt Center-to-Center Length
3.531 in
Bore Size - Inch
0.75
Bolt Hole Spacing
3 17/32 in
Centerline to Front Face
0.719 in
Maximum Operating Temperature
220
End Cap
Yes
Bore Shape
Straight
Mounted Unit Duty
Standard Duty
Overall Length (in)
4.406
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Locking Device
Setscrew Locking Collar
Platform
PN Gold
Measure Units
Inch
Centerline to Front Face (in)
0.719
Bolt Size (in)
0.375
Certifications
IP69K
Housing Base
Solid
Overall Height to Inner Ring (in)
1.281
Pilot Configuration
No Pilot
Seal Type
Triple Lip Contact
Foot Height
0.438 in
Relubricatable
Yes
Bolt Circle Dia.
3 17/32 in
Angle of Misalignment
±2°
Radial Dynamic Load Capacity
2611 lb
Operating Temperature [Max]
220 °F
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Replaceable Insert
Yes
End Type
Open End
Backside Shield/Seal
Optional backside shield available order separate
Bearing Type
Ball Bearing
Duty Series
Standard
Flange Type
2-Bolt Flange
Bearing Design
Non-Expansion
Locking Type
Set Screws
Weight
1.2 LB
EAN or UPC
662461336984
We're here for you
with Service Centers across the country - We have your back