High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Flange Type
2-Bolt Flange
End Cap
Yes
Angle of Misalignment
±2°
Bearing Type
Ball Bearing
Inner Race Heat Treat Method
Zone-Hardened
Overall Height (in)
1.75
Inner Race Length (in)
1.859
Measure Units
Inch
Bore Size - Inch
1.25
Housing Construction
One Piece
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Operating Temperature [Max]
220 °F
Shaft Dia.
1.25 in
Seal Type
Triple Lip Contact
Bolt Center-to-Center Length
5.125 in
Overall Length
6.125 in
Radial Dynamic Load Capacity
5782 lb
Bearing Insert Coating
Phosphorus Nickel
Overall Width
3.75 in
Pilot Configuration
No Pilot
Certifications
IP69K
Bolt Hole Spacing
5 1/8 in
Bolt Center-to-Center Length (in)
5.1250
Platform
PN Gold
Expansion
No
Housing Color
Silver
Housing Material
Stainless Steel
Outer Ring Land Profile
Standard
Foot Height (in)
0.563
Bearing Design
Non-Expansion
Locking Type
Set Screws
Series
CRFTS
Internal Clearance
Standard
Radial Dynamic Load Capacity (lb)
5782
End Type
Open End
Overall Height to Inner Ring (in)
1.75
Centerline to Front Face (in)
1
Overall Height to Inner Ring
1.75 in
Bore Size
1.25 in
Mounted Unit Duty
Standard Duty
Housing Width (in)
3.75
Inner Ring O.D.
1.859 in
Bore Shape
Straight
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Relubricatable
Yes
Housing Base
Solid
Inner Ring OD (in)
1.859
Bolt Size (in)
0.5000
Housing Width
3.75 in
Bolt Circle Dia.
5 1/8 in
Maximum Operating Temperature
220
Inner Race Length
1.859 in
Overall Length (in)
6.125
Duty Series
Standard
Retainer Type
Land Riding
Locking Device
Setscrew Locking Collar
Overall Height
1.75 in
Insert No.
PN-20
Centerline to Front Face
1 in
Radial Static Load Capacity (lb)
3493
Backside Shield/Seal
Optional backside shield available order separate
Inch/Metric
Inch
Misalignment Type
Static Only
Housing Length
6 1/8 in
Bolt Size
0.5 in
Speed [Max]
2000 rpm
Replaceable Insert
Yes
Overall Width (in)
3.75
Foot Height
0.563 in
Length Through Bore (in)
1.859
Weight
3.475 LB
EAN or UPC
662461337004
We're here for you
with Service Centers across the country - We have your back