High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
options
Corrosion Resistant
Misalignment Type
Static Only
Relubricatable
Yes
Bolt Size (in)
0.4375
Foot Height (mm)
13.5
Insert No.
PN-206T
Duty Series
Standard
Foot Height
0.531 in, 13.5 mm
Certifications
IP69K
Pilot Configuration
No Pilot
Bolt Circle Dia.
4 19/32 in
Angle of Misalignment
±2°
Centerline to Front Face (in)
2.6
Operating Temperature [Max]
220 °F
Centerline to Front Face (mm)
66.7
Bore Shape
Straight
Overall Length
141.3 mm
Radial Dynamic Load Capacity
4381 lb
Replaceable Insert
Yes
Outer Ring Land Profile
Standard
Measure Units
Metric
Bolt Center-to-Center Length (mm)
116.7
Speed [Max]
2300 rpm
Bore Size
30 mm
Housing Base
Solid
Locking Device
Skwezloc® Concentric Collar
Platform
PN Gold
Locking Type
Concentric
Bearing Insert Coating
Phosphorus Nickel
Internal Clearance
Standard
Inch/Metric
Metric
Bolt Hole Spacing
4 19/32 in
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bolt Size
0.438 in
Housing Color
Silver
Foot Height (in)
0.531
Backside Shield/Seal
Optional backside shield available order separate
Overall Length (mm)
141.3
Mounted Unit Duty
Standard Duty
Bolt Center-to-Center Length
116.7 mm
Seal Type
Triple Lip Contact
Overall Height to Inner Ring
1.563 in, 39.7 mm
Shaft Dia.
30 mm
Overall Height to Inner Ring (in)
1.563
Bearing Design
Non-Expansion
Flange Type
2-Bolt Flange
Inner Race Heat Treat Method
Zone-Hardened
End Cap
Yes
Series
CRFTS
Retainer Type
Land Riding
Overall Height to Inner Ring (mm)
39.7
Bearing Type
Ball Bearing
Bore Size - Metric
30
Housing Length
5 9/16 in
Centerline to Front Face
2.6 in, 66.7 mm
Housing Construction
One Piece
Housing Material
Stainless Steel
End Type
Open End
Expansion
No
Maximum Operating Temperature
220
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Weight
3.0 LB
EAN or UPC
662461356012
We're here for you
with Service Centers across the country - We have your back